DESCRIPTION

  • Allows for flush installation inside 4" pipe
  • Fits over 3" or inside 4" SCH 40 DWV pipe
  • No hammer required to remove test cap
  • Provides a simple push and peel back test cap that won't fall down the drain
  • Solvent weld connection
  • Two piece floating stainless steel ring design

PROFLO® 4 x 3 PVC P-N-P Closet Flange With Stainless Steel Ring

PF4134P

Diameter:

4 in

SPECIFICATIONS

Diameter
4 in
Inside Diameter
3 in
Material
Plastic
Material Type
PVC

Starting at
$10.52
EACH
  • QUANTITY

DOCUMENTS