DESCRIPTION

  • Two piece floating stainless steel ring design
  • Fits over 3" or inside 4" SCH 40 DWV pipe
  • Allows for flush installation inside 4" pipe
  • Provides a simple push and peel back test cap that won't fall down the drain
  • No hammer required to remove test cap
  • Solvent weld connection

PROFLO® 4 x 3 PVC P-N-P Closet Flange With Stainless Steel Ring

PF4134P

Manufacturer Part #: PF4234P

SPECIFICATIONS

Fitting Size 2
4 in
Test Cap Included
No
Type
PF4134P

Print

DOCUMENTS