DESCRIPTION

  • Cast iron construction
  • Features 3" inside caulk or 4" no hub connection
  • Notched and slotted
  • Reducing flange

PROFLO® 4 x 3 x 3 Cast Iron Red Closet Flange

PFCF6PMM

Diameter:

SPECIFICATIONS

Color Finish
Red
Color Finish Category
Reds
Diameter
4 in
Inside Diameter
3 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY