DESCRIPTION

  • Brass construction
  • For deep connection
  • Four-way offset
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • With clip

PROFLO 4 x 4 x 1-1/2 Brass Outside Stem Closet Flange

PFCF8

Diameter:

SPECIFICATIONS

Diameter
4 in
Inside Diameter
1-1/2 in
Material
Brass

Starting at
$34.14
EACH
  • QUANTITY