DESCRIPTION

  • Cast iron construction
  • Offset design
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • With 4" inside caulk

PROFLO 4 x 4 x 2 Cast Iron Outside Stem Closet Flange

PFCF3PK

Diameter:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
4 in
Inside Diameter
2 in
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY