PROFLO®

400 Series 8 in. 17 ga Threaded Tube in Polished Chrome

Part #PFETB407  |  Item #1885320

$14.11 EACH

Length:

8 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  30
  • Pallet:  4800
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Threaded on both ends
  • Brass construction

Specifications

Collection: 400 Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connection Type: Threaded

Diameter: 1-1/4 in

End Connection 1: Threaded

Fitting Size 1: 1-1/4 in

Gauge: 17

Length: 8 in

Material: Brass

Product Type: Tube

Type: PFETB407