DESCRIPTION

  • Includes integrally molded drain with compression gasket and strainer
  • Non-porous surface is stain, thermal and shock resistant
  • One-piece unit molded of durable composite
  • Slip-resistant surface

PROFLO® 42 x 34 in. Shower Floor with Strainer

PFSB4234WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Length
34 in
Material
Durable Composite
Width
42 in

Starting at
Call for Pricing
  • QUANTITY