DESCRIPTION

  • Includes integrally molded drain with compression gasket and strainer
  • Non-porous surface is stain, thermal and shock resistant
  • One-piece unit molded of durable composite
  • Slip-resistant surface
  • Three-wall tile flange

PROFLO® Morenci 48 x 34 in. Shower Floor with Strainer

PFSB4834WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Morenci
Color Finish
White
Color Finish Category
Whites
Length
34 in
Material
Durable Composite
Width
48 in

Starting at
Call for Pricing
  • QUANTITY