DESCRIPTION

  • ABS construction
  • Flat Cleanout
  • Individually bagged with 2-1/2" wood screw

PROFLO® 5-1/4 in. Plastic Cleanout Cover

PFFA5

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-1/4 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.32
EACH
  • QUANTITY

DOCUMENTS