DESCRIPTION

  • Brass plated steel bolts
  • Nickel plated steel acorn nuts
  • Nickel plated steel washers
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 5/16 in. Brass Closet Bolt Round Washer Pair

PFC54A10RW

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
5/16 in
GSA Approved
No
IAPMO Listed
No
Length
2-1/4 in
Material
Brass Plated Steel

Starting at
$1.1
per PAIR
  • QUANTITY

DOCUMENTS