DESCRIPTION

  • Brass construction
  • Countersunk slotted design
  • For residential and light commercial use
  • IPS
  • Not for pressure applications
  • Tapped 5/16" all the way through

PROFLO® 5/16 in. Brass IPT Tap-On Pipe Plug

PFEP53LAL

Fits Pipe Size:

2-1/2 in

SPECIFICATIONS

Application
Commercial, Residential
Fits Pipe Size
2-1/2 in
Material
Brass

Starting at
$9.72
EACH
  • QUANTITY