DESCRIPTION

  • Acorn nuts
  • Snap off design
  • Solid brass bolts with nickel plated steel washers

PROFLO® 5/16 in. Brass Snap Closet Bolt Stainless Steel Pair

PF90124

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Nickel Plated
Diameter
5/16 in
GSA Approved
No
IAPMO Listed
No
Length
2-1/4 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.65
per PAIR
  • QUANTITY