DESCRIPTION

  • Acorn nuts
  • Snap off design
  • Solid brass bolts with nickel plated steel washers
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 5/16 in. Brass Snap Closet Bolt Stainless Steel Pair

PF90174

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Brass Plated
Diameter
5/16 in
GSA Approved
No
IAPMO Listed
No
Length
3-1/2 in
Material
Stainless Steel

Starting at
$5.05
per PAIR
  • QUANTITY