DESCRIPTION

  • Corrosion proof nylon
  • One piece nut and washer
  • Tensile strength exceeds 1100 lbs for each bolt

PROFLO® 5/16 x 2-1/2 Nylon Closet Bolt

PFNCBL

Diameter:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
5/16 in
Length
2-1/2 in
Material
Plastic
Material Type
Nylon

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.28
EACH
  • QUANTITY