DESCRIPTION

  • Less drain
  • With temperature limit stop

PROFLO® 5-5/8 in. 3-Hole Lavatory Faucet with Single Lever Handle (Less Pop-Up)

PFWSC47445

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2-5/16 in
Spout Reach
4-13/16 in
Trim Only
No
WaterSense Labeled
Yes
Width
5-5/8 in

Starting at
$88.56
EACH
  • QUANTITY