DESCRIPTION

  • Brass stem and body
  • Chrome plated
  • Connection: 5/8" OD Comp x 3/8" OD Comp x 3/8" OD Comp
  • Machined in 1 piece from extruded brass bar stock

PROFLO® 5/8 in. Comp X 3/8 in. X 3/8 in. Dual Handle Stop

PFXDC322

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
Compression
Handle Material
Metal
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Operator
Multi Turn
Valve Size
3/8 in, 5/8 in
Valve Type
Angle Supply Stop Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$67.39
EACH
  • QUANTITY