DESCRIPTION

  • Bell Type
  • Chrome plated
  • Fits iron pipe or copper tube
  • Steel construction
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 5/8 in. CTS 3/4 in. OD Bell Escutcheon

PFBE6X

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
5/8 in
Faucet Connection
CTS
Material
Steel

Starting at
$0.86
EACH
  • QUANTITY