DESCRIPTION

  • Reinforced hose

PROFLO® 5/8 in. Dishwasher Drain Hose

PF6N

Length:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
5/8 in
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in x 5/8 in
Length
50 ft
Material
Rubber

Starting at
Call for Pricing
  • QUANTITY