DESCRIPTION

  • Brass stem and body
  • Machined in 1 piece from extruded brass bar stock
  • Metal handles
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 5/8 in. OD Compact x 3/8 in. Compact Angle Stop

PFXAC32

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
Compression
Handle Material
Metal
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Operator
Multi Turn
Valve Size
3/8 in, 5/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$9.78
EACH
  • QUANTITY