DESCRIPTION

  • Fits iron pipe or copper tube
  • Shallow style
  • Steel construction

PROFLO 5/8 in. OD Escutcheon

PFE7

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/2 in
End Connection 1
CTS
Faucet Connection
CTS
Fits Pipe Size
1/2 in
Gauge
30
Material
Steel

Starting at
$0.47
EACH
  • QUANTITY