DESCRIPTION

  • Connection: 5/8" OD Push x 3/8" OD
  • Push connect technology
  • Quarter-turn design
  • Removable and reusable
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Works with copper, PEX and CPVC

PROFLO 5/8 in. OD Push x 3/8 in. OD Quarter Turn Strainer Stop

PFXQSQ32

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
OD Push
End Connection 2
OD
Lead Law Compliant
Yes
Valve Operator
Quarter Turn
Valve Type
Straight Supply Stop Valves

Starting at
$13.72
EACH
  • QUANTITY