DESCRIPTION

  • Connection: 5/8" OD Push x 3/8" OD
  • Push connect technology
  • Removable and reusable
  • Works with copper, PEX and CPVC

PROFLO® 5/8 in. OD Push x 3/8 OD Quarter Turn Angle Stop

PFXQAQ32

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Push
End Connection 2
OD
Lead Law Compliant
Yes
Valve Size
3/8 in
Valve Type
Angle Supply Stop Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$17.31
EACH
  • QUANTITY