DESCRIPTION

  • Brass body with brass/plastic stem
  • For copper tube use only
  • Operating temperature: 40°F - 160°F

PROFLO® 5/8 x 3/8 x 1/4 in. OD Dual Handle Valve

PFXDC321

Valve Size:

1/4 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
25 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Operator
Dual Handle
Valve Size
1/4 in, 3/8 in, 5/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$54.47
EACH
  • QUANTITY