DESCRIPTION
- 1" galvanized rustproof pipe
- Bury depth: 5'
- Can be padlocked to prevent unauthorized use
- Drains below the frost line once hydrant is shut off
- Frostproof
- Length: 34" plus bury depth
- Lever control with variable flow
- Pipe and rod are galvanized to prevent rust
- Solid brass hose adapter
PROFLO® 5 ft. Bury Premium Freezeless Yard Hydrant
PFXAF750
Valve Size:
3/4 inSPECIFICATIONS
- Depth
- 5 ft
- End Connection 1
- FIP
- End Connection 2
- FHT
- Length
- 34 in
- Material
- Brass
- Valve Size
- 3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday