DESCRIPTION

  • Adds 9" of additional elbow room
  • Fits all standard shower curtains
  • Heavy duty flange kit includes installation hardware
  • Made of 22 gauge 445 stainless steel

PROFLO® 5 ft. Curved Shower Rod

PFCSRH60

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
1 in
Gauge
22
IAPMO Listed
No
Length
5 ft
Material
Stainless Steel

Starting at
$46.63
EACH
  • QUANTITY

DOCUMENTS