DESCRIPTION

  • 1" diameter
  • Adds 6" additional elbow room
  • Fits all standard shower curtains
  • Flange kit included: hardware included for installation into sheetrock, tile and wood
  • Made of 22 gauge 304 stainless steel to prevent rusting

PROFLO 5 ft. Curved Shower Rod with Flange

PFCSR60

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1 in
Gauge
22
Length
5 ft
Material
Stainless Steel
Material Type
304

Starting at
Call for Pricing
  • QUANTITY