DESCRIPTION

  • Fits all standard shower curtains
  • Flanges not included
  • Made of aluminum alloy to prevent rusting

PROFLO® 5 ft. Shower Rod

PFSCR

Length:

5 ft

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
1 in
Gauge
22
IAPMO Listed
No
Length
5 ft
Material
Aluminum Alloy

Starting at
$7.27
EACH
  • QUANTITY