DESCRIPTION

  • 60" Meraflex II hose
  • Flex-clean nozzles eliminates clogging and corrosion
  • Flow rate: 1.75 GPM
  • Massage handshower with bracket
  • Set includes mounting hardware, hand spray and hose
  • Spray settings: drenching, combination, massage, heavy spray, light

Proflo® 5-Function Massage Hand Shower with Bracket

PF14510

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.75 gpm
Installation Type
Wall Mount
Length
60 in
Showerhead Function
5
Spray Type
Massage
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY