DESCRIPTION

  • Holes (Ea. End): 8
  • Steel plate straps

PROFLO® 5 in. 16 Gauge 16 Hole Nail Plate

PF950S

Length:

18 in

SPECIFICATIONS

Gauge
16
Length
18 in
Material
Steel
Width
5 in

Starting at
$5.75
EACH
  • QUANTITY