DESCRIPTION

  • Steel self-nailing safety plates

PROFLO® 5 in. 16 Gauge Self Nailing Boca Plate

PF957

Length:

8 in

SPECIFICATIONS

Gauge
16
Length
8 in
Material
Steel
Width
5 in

Starting at
$2.63
EACH
  • QUANTITY

DOCUMENTS