DESCRIPTION

  • Holes (Ea. End): 3
  • Steel construction

PROFLO® 5 in. 16 Gauge Stud Guard

PF958

Length:

8 in

SPECIFICATIONS

Gauge
16
Length
8 in
Material
Steel
Width
5 in

Starting at
$2.8
EACH
  • QUANTITY