5 in. Extra Heavy Compression Gasket
5 in. Extra Heavy Compression Gasket
Frequently Purchased Together
Product Details
- Use with extra heavy hub and spigot cast iron pipe and fittings
- ASTM C-564
- Compression type gasket joint
- Made in USA
Documents
Specifications
- ASTM:
- ASTM C-564
- Diameter - Inside 1:
- 5 in
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Gasket
- Grate Diameter:
- 5 in
- Type:
- PFXHGS
- WaterSense Labeled:
- No