5 in. No Hub Standard Domestic Cast Iron Coupling

You last purchased this on
 
PROFLO®

5 in. No Hub Standard Domestic Cast Iron Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

5 in. No Hub Standard Domestic Cast Iron Coupling

  • Fast #
  • Part #PFNHCS
  • Item #1395852
  • Manufacturer Part #6221J6P
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • 300 series stainless steel shield with neoprene gasket
  • 5/16 in hex-head screw designed for 80 lbs of installation torque
  • Corrosion resistant
  • 4 clamps per coupling
  • Made in USA
  • PROFLO no-hub products are designed to meet or exceed specifications for couplings used in all drain, waste, and vent (DWV) no-hub cast iron pipe system
  • PROFLO no-hub couplings are engineered to connect no-hub cast iron pipe and fitting
  • Requires Certification

Specifications

ASTM:
ASTM C-1277, ASTM C-564
CSA Certified:
CSA B602
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
Yes
Material:
Cast Iron, Stainless Steel
Material Type:
300
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
1500
Schedule Class:
Standard
Temperature Range:
-30 to 220 Deg F
UL Listed:
No
WaterSense Labeled:
No