DESCRIPTION

  • Connection: 1/2"
  • Easy clean spray
  • Five function
  • Flow rate: 1.75 GPM
  • Includes handshower, hose and shower arm mount
  • Metal and ABS construction

PROFLO® 5-Setting Massage Hand Shower with Bracket

PF05844

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Green
WaterSense, Yes
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal, Plastic
Material Type
ABS
Showerhead Function
5
Trim Only
No
WaterSense Labeled
Yes

Starting at
$54.86
EACH
  • QUANTITY

DOCUMENTS