5 x 1-1/2 in. 20 ga Stud Guard

This product has been replaced by

PROFLO® 5 x 1-1/2 in. Steel Stud Guard
PROFLO® 5 x 1-1/2 in. 18 ga Steel Stud Guard
Manufacturer Part #530
You last purchased this on
 
PROFLO®

5 x 1-1/2 in. 20 ga Stud Guard

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® 5 x 1-1/2 in. Steel Stud Guard
PROFLO® 5 x 1-1/2 in. 18 ga Steel Stud Guard
Manufacturer Part #530
PROFLO®

5 x 1-1/2 in. 20 ga Stud Guard

  • Fast #
  • Part #PF531JS
  • Item #853557
  • Manufacturer Part #5463
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Steel, self-nailing safety plates
  • Requires Certification

Specifications

Gauge (metal):
20 ga
Length:
5 in
MA Approved -:
No
Material:
Steel
WaterSense Labeled:
No
Width:
1-1/2 in