50 ft. 28 ga Galvanized Steel Hanger Strap
50 ft. 28 ga Galvanized Steel Hanger Strap
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Galvanized steel construction
Specifications
- ASTM:
- ASTM D-5857
- Application:
- Drain Pipe, Hanging Pipe
- Coating:
- Galvanized
- FM Approved:
- No
- Gauge (metal):
- 28 ga
- IAPMO Listed -:
- No
- Length:
- 50 ft
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Hanger Strap
- UL Listed:
- No
- Work Load Limit:
- 40 lb