50 ft. Coil Plumbers Tape

Part #PF102F50  |  Item #760296  |  Manufacturer Part #10250

$9.22 EACH
(Pricing is for 50 ft)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Plastic construction
  • Max Working Load: 15 lbs. at -20°F to 120°F
  • Breaking Strength: 100 lbs. at 68°F

Specifications

ASTM Specifications: ASTM D-5857

Application: Plumbing

Color Finish: Black

Color Finish Category: Blacks

Length: 50 ft

Material: Plastic

Material Type: Polypropylene

Product Type: Plumbers Tape

Type: PF102F50

Width: 3/4 in