DESCRIPTION

  • Alcove installation
  • Full length support pad
  • Full length tile flange with continuous corners for watertight integrity
  • High gloss, stain-resistant porcelain finish
  • Non-skid bottom surface
  • Standard rough-in bottom

PROFLO® Folsom 54 x 30 in. Alcove Bathtub with Left-Hand Drain

PFB54L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Folsom
Color Finish
White
Color Finish Category
Whites
Depth
6 in
Drain Location
Left
Height
15-5/16 in
Installation Type
Alcove
Length
54 in
Material
Enameled Steel
Width
30 in

Starting at
Call for Pricing
  • QUANTITY