5.5 oz. Acrylic Caulk in Clear

You last purchased this on
 
PROFLO®

5.5 oz. Acrylic Caulk in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

5.5 oz. Acrylic Caulk in Clear

  • Fast #
  • Part #PFC401CLR
  • Item #2125707
  • Manufacturer Part #47596
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: 11 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cured sealant is mildew resistant
  • Easy Soap and water clean-up
  • Excellent adhesion with lasting flexibility
  • Made in USA
  • Container type squeeze tube
  • Interior/Exterior
  • Requires Certification

Specifications

Application:
Bathroom, Kitchen, Industrial, Windows
Color Finish Category:
Clear
Color Finish Name:
Clear
MA Approved -:
No
Material:
Plastic
Material Type:
Acrylic
Product Type:
Caulk
Size:
5.5 oz
WaterSense Labeled:
No