5/8 in. OD Compression Brass Elbow
5/8 in. OD Compression Brass Elbow
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Not intended for use with gas of any kind
- Tube should be square and free from burrs
- Designed for use with aluminum, copper and plastic tubing
- ANSI 372
- NSF 372
- Max Temperature: 250°F
- Includes compression nuts and sleeves
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1
- Application:
- Aluminum Tubing, Copper Tubing, Hydraulic, Instrumentation, Plastic Tubing, Pneumatic, Potable Water
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connections:
- OD Compression
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- C69300
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- Up to 250 Deg F
- Type:
- PFXCEEEN
- WaterSense Labeled:
- No