5/8 in. Brass and Plastic OD Compression Water Hammer Arrestor
5/8 in. Brass and Plastic OD Compression Water Hammer Arrestor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Helps to eliminate shock waves generated in piping systems by sudden on/off changes in flow
- In line compression tee connection
- For single fixture use
- Approved for installation with no access panels required.
- May be installed at any angle.
- To function more effectively, please install within 6 feet of the fixture the arrestor is servicing.
- AA arrestors are suitable for 1-3 fixture units
- Polypropylene Piston
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASSE Standards:
- ASSE 1010-2004
- Application:
- Residential
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connection 3:
- OD Compression
- End Connections:
- OD Compression
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Size 3:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/4 in
- MA Approved -:
- Yes
- Material:
- Brass, Plastic
- Maximum Temperature:
- 300
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Type:
- PFXWHAUTD
- WaterSense Labeled:
- No