• Cart

DESCRIPTION

  • Corrosion-proof
  • High density polyethylene
  • Shallow, one-piece design

PROFLO® 5/8 in. OD Plastic Escutcheon

PFPE6

Color Finish

 

SPECIFICATIONS

Escutcheon Connection Type
CTS
Fits Pipe Size
2-3/8 in

Starting at
$0.32
EACH
  • QUANTITY