5/8 x 1/4 in. Compression x OD Compression Angle Supply Stop Valve in Chrome Plated

You last purchased this on
 
PROFLO®

5/8 x 1/4 in. Compression x OD Compression Angle Supply Stop Valve in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

5/8 x 1/4 in. Compression x OD Compression Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #PFXQAC31C
  • Item #4601234
  • Manufacturer Part #PFXQAC31C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 5/8 in. x 1/4 in. Compression end connections
  • CUPC approved
  • Brass angle stop valve with lever (quarter-turn) handle
  • ASME A112.18.1
  • NSF 372
  • Operating temperature 40°F-160°F
  • Operating pressure 125psi maximum
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14-2010a, ANSI 372-2022, ANSI 61-2019
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18, CSA 61-2019
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Handle Type:
Knob
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
160
NSF:
NSF 14-2010a, NSF 372-2022, NSF 61-2019
NSF Certified:
Yes
Pressure - High:
125
UL Listed:
No
Valve Operator:
Quarter Turn Handle
Valve Size:
5/8 in x 1/4 in
Valve Type:
Angle Supply Stop Valve
WaterSense Labeled:
No
cUPC Certified:
Yes