• Cart

DESCRIPTION

  • Brass stem and body
  • Connection: 5/8" OD Comp x 3/8" OD Comp x 3/8" OD Comp
  • Machined in 1 piece from extruded brass bar stock

PROFLO® 5/8 in x 3/8 in Oval Handle Angle Supply Stop Valve

PFX3C322

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1 2005
CSA Certified
CSA B125.1 2005
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
OD Compression
End Connection 2
OD Compression
End Connection 3
OD Compression
End Connections
OD Compression
Handle Type
Oval
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
UL Listed
No
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Size
5/8 in x 3/8 in
Valve Type
Angle Supply Stop Valve

Starting at
$27.62
EACH
  • QUANTITY