5/8 x 1/2 in. OD Compression x MIP Brass Elbow
5/8 x 1/2 in. OD Compression x MIP Brass Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Not intended for use with gas of any kind
- Tube should be square and free from burrs
- Designed for use with aluminum, copper and plastic tubing
- ANSI B1.20.1;ANSI 372
- Max Temperature: 250°F
- Max Pressure: 200 psi
- Manufactured with dry seal pipe threads
- Includes compression nut and sleeve
- NSF 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1
- Application:
- Hydraulic, Instrumentation, Pneumatic, Potable Water
- CSA Certified:
- Yes
- Clean Bagged:
- Yes
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Compression
- End Connection 2:
- MIPS
- End Connections:
- OD Compression x MIPS
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 5/8 in x 1/2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150
- Temperature Range:
- -65 to 250 Deg F
- Type:
- PFXMCEEDN
- WaterSense Labeled:
- No