PROFLO®
5/8 x 3/4 in. Hose Barb x MHT Brass Hose Adapter
Part #PFXBMHEFN | Item #5174399 | Manufacturer Part #BHU1251012X
Product Details
- Female hose thread connections require a rubber washer, not included
- Hose clamp required for installation, not included
- Machined, 1-piece body
- For use with plastic or rubber tubing
- Brass construction
- Max Temperature: 100°F
- Max Pressure: 75 psi
- ANSI B1.20.1;ANSI 372
- NSF 372
Lead Law Compliant
Specifications
ANSI Specifications: [ANSI B1.20.1, ANSI 372]
Application: [Commercial, Residential]
Clean Bagged: No
End Connection 1: Hose Barb
End Connection 2: MHT
End Connections: Hose Barb x MHT
Fitting Size 1: 5/8 in
Fitting Size 2: 3/4 in
Fitting Sizes: 5/8 in x 3/4 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 75 psi
Maximum Temperature: 100
NSF Certified: Yes
NSF Specifications: NSF 372
Origin: Domestic
Type: PFXBMHEFN