DESCRIPTION

  • 40 gal capacity
  • 58" x 38" x 20 1/2"
  • Drop-in installation
  • End drain
  • On/Off low-profile air switch
  • Silent air induction for quiet operation
  • Textured slip-resistant bottom

PROFLO® 58 x 38 in. Drop-In Whirlpools with Reversible Drain

PFWPLUSA5838

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
40 gal
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
20-1/2 in
Horsepower
1-1/2 hp
Installation Type
Drop-In
Length
58 in
Material
Acrylic
Number Of Jets
6
Volts
115V
Width
38 in

Starting at
Call for Pricing
  • QUANTITY