DESCRIPTION

  • DFU rating: 6
  • For venting 2" DWV and smaller
  • Includes screening on air inlets to protect the seal
  • Made in the USA
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • With 1-1/2" polypropylene tubular adapter

PROFLO 6 DFU Air Admittance Valve with Tubular Adapter in Black

PFAAV6TA

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ASSE Standards
ASSE 1051
ASTM Specifications
ASTM F-409
Color Finish
Black
Fits Pipe Size
1-1/2 in
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14