DESCRIPTION

  • DFU rating: 6
  • For venting 2" DWV and smaller
  • Includes screening on air inlets to protect the seal
  • Made in the USA
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • With 1-1/2" polypropylene tubular adapter

PROFLO 6 DFU Air Vent with 1-1/2 in. Plastic Tub Adapter

PFAAV6T

Color Finish

 

SPECIFICATIONS

ASSE Standards
ASSE 1051
ASTM Specifications
ASTM F-409
Color Finish
White
Fits Pipe Size
1-1/2 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 14

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS