DESCRIPTION

  • Fits all standard shower curtains
  • Flanges not included
  • Made of aluminum alloy to prevent rusting

PROFLO® 6 ft. Aluminum Shower Curtain Rod (Flush Not Included)

PFSCR72

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Diameter
1 in
Gauge
22
IAPMO Listed
No
Length
6 ft
Material
Alloy, Aluminum

Starting at
$8.68
EACH
  • QUANTITY